DAMAN Hydraulic Valve Manifold

Sebelum PPN:
Rp6.699.900
Spesifikasi
UNSPSC40141608
Body Material - Hydraulic ValvesAluminium
ConnectionNPTF
For use withSolenoid Valves
IncludesMounting Bracket and Bolt
Max. Pressure - Hydraulic Valves (psi)3000
Mounting hole size0.31
NFPA SizeD03
Number of Stations2
Overall Height (inch)3-1/4
Overall Length (inch)10-5/8
Overall Width (inch)3-1/4
Port Size - Hydraulic Valves (inch)1/2 NPT
Temperature Range (°F)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic valve manifolds smoothly regulate fluid flow and pressure between pumps, actuators, and other components in a hydraulic system. Multiple line connections at one central location allow the use of essential accessories, such as pressure switches and gauges. Applications include: machine tools, material handling, marine, off-highway equipment, food processing, heavy construction equipment, oil field, and farm equipment.
Feature
Manifold Number of Stations 2 D03 Port Size - Hydraulic Valves 1/2 in NPT Max Pressure - Hydraulic Valves 3 000 psi Body Material - Hydraulic Valves Aluminum Connection NPTF Mounting Hole Size 0.31 Temp Range 150 Degrees F Overall Length 10 5/8 in Overall Width 3 1/4 in Overall Height 3 1/4 in For Use With Solenoid Valves Includes Mounting Bracket and Bolt

Ulasan Produk

Tidak ada ulasan