COX Air-Powered Two-Part Applicator (Pistol Sealant Dua Komponen)

Sebelum PPN:
Rp8.899.900
Spesifikasi
UNSPSC24122006
Air inlet (inch)1/4 BSP
For Container Size (ml)200
For Container TypeCartridge
Frame StyleOpen
GripPistol
IncludesPlunger Kits for All Mix Ratios
Mix Ratios1:1, 2:1, 4:1, 10:1
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These applicators adapt to accommodate different mix ratios of dual-cartridge, two-part adhesives. Also known as multi-ratio applicators, they include multiple plungers or cartridge holders for different mix ratios.
Feature
Epoxy Applicator Mix Ratios 1 1 2 1 4 1 10 1 For Container Size 200 mL For Container Type Cartridge Frame Style Open Air Inlet Gender Male Air Inlet Size 1/4 in Air Inlet Type BSP Air Inlet 1/4 in BSP

Ulasan Produk

Tidak ada ulasan