COX Air-Powered Caulking Gun (Tembakan Lem Sealant)

Sebelum PPN:
Rp4.299.900 - Rp5.199.900
Spesifikasi
UNSPSC27112714
Air inlet (inch)1/4 Male NPT
Barrel MaterialAluminium
For Application TypeLow to High Viscosity Materials
Retainer TypeQuick Release
Sound Level (dB)82
Thrust Ratio (lbs)326

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Caulk cartridges fit into the barrel of these air-powered guns. The guns press their plunger against the end of the cartridge and squeeze caulk through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the caulk and the gun.
Feature
Caulk Gun For Container Type Cartridge For Container Size 10 oz Frame Style Enclosed Maximum Operating Pressure 100 psi Minimum Operating Pressure 0 psi Pressure Range 0 to 100 psi Air Inlet Male Air Inlet Gender 1/4 in Air Inlet Size NPT Air Inlet Type 1/4 in Male NPT Sound Level 82 dB Thrust Ratio 326 lb

Ulasan Produk

Tidak ada ulasan