CORBIN Door Closer
#Grup produk P109551531
Spesifikasi
| UNSPSC | 30171514 |
|---|---|
| ADA Compliant | No |
| Arm Material | Cast Aluminium |
| Arm Type | Regular |
| Automatic/Manual | Manual |
| Closer Mounting Style | Parallel; Regular; Top Frame |
| Closer Series | Corbin 3210 |
| Closer Type | Non Hold Open |
| Color | Aluminium |
| Exterior Door Width (inch) | Up to 54 |
| Finish | Natural |
| Hand Orientation | Non-Handed |
| Housing Depth (inch) | 2-3/4 |
| Housing Height (inch) | 3 |
| Housing Length (inch) | 11-5/8 |
| Hydraulic/Pneumatic | Hydraulic |
| Includes | Full Size Cover; Mounting Screws |
| Interior Door Width (inch) | Up to 60 |
| Interior/Exterior | Interior and Exterior |
| Ligature Resistant | No |
| Max. Door Opening (°) | 180 |
| Mounting Hardware | Included |
| Spring Size | Adjustable 1 to 6 |
| Standards | ANSI A156.4 Grade 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Corbin Russin door closers feature rugged design principles for high-traffic and high-abuse areas. Captured valves enhance security and help make closers vandal- and tamper-resistant. Universal models include brackets and arms to install closers in top jamb, standard, and parallel applications. Durable, steel rack-and-pinion construction helps provide effective door control during both opening and closing cycles. Standard arm design allows inside mounting of closer on out-swinging doors. Units install on the push side of the door with the arm parallel to the face of the door. Arms do not project from the opening. Use in healthcare facilities, office buildings, and schools.
Feature
Door Closer Corbin 3210 Closer Series Interior and Exterior Manual Hydraulic Closer Performance Heavy Duty Closer Type Non Hold Open Non-Handed Ligature Resistant No Closer Mounting Style Parallel Regular Top Frame Standards ANSI A156.4 Grade 1 ADA Compliant No Finish Natural Arm Material Cast Aluminum Arm Type Regular Color Aluminum Exterior Door Width Up to 54 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
