CONTROL DEVICES Engine Driven Compressor Control

Sebelum PPN:
Rp439.900 - Rp889.900
Spesifikasi
UNSPSC40151610
Cylinder MaterialBrass
Inlet Connection TypeNPT
Inlet GenderMale
Inlet Size (inch)1/8
Maximum Operating Pressure (psi)250
Maximum Operating Temperature (°F)250
Minimum Operating Pressure (psi)60
O-Ring MaterialsNitrile
TypeGas Engine Driven

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engine-driven compressor controls throttle engines back to idle when the air compressor reaches the maximum pressure range or when the continuous run control reaches the "cut-out" setting.
Feature
Pneumatic Driven Compressor Throttle Control Minimum Operating Pressure 60 psi Maximum Operating Pressure 250 psi Inlet Size 1/8 in Inlet Connection Type NPT Inlet Gender Male Fits Honda 5.5 hp Stroke 5/8 in For Use With Pilot Valves Unloader Controls Spring Material Stainless Steel Cable Material - Cylinder Material Brass O-Ring Material Nitrile Maximum Operating Temperature 250 Degrees F

Ulasan Produk

Tidak ada ulasan