Spesifikasi
| UNSPSC | 31171804 |
|---|---|
| Bore Diameter (inch) | 1/2 |
| Bore Type | Plain Bore |
| Face Width (mm) | 33 |
| Features | Self-Tracking Design |
| For Belt Series | SilentSync |
| For Belt Trade Size | W-24S |
| For Belt Width (mm) | 32 |
| For use with | SilentSync White Belts |
| Keyway | No |
| Length Through Bore (mm) | 33 |
| Manufacturer Part Number | W-24S-MPB |
| Material | Steel |
| Material Fabrication | Machined |
| Maximum Operating Temperature (°F) | 200 |
| Number of Flanges | 0 |
| Number of Set Screws | 0 |
| Number of Teeth | 24 |
| Outside Diameter (mm) | 59.75 |
| Overall Width (mm) | 33 |
| Pitch (mm) | 8 |
| Pitch Diameter (mm) | 61.12 |
| Pulley Construction | Plain |
| Resistance Properties | Coolant Resistant; Heat Resistant; Oil Resistant; Ozone Resistant |
| Standards | ISO 9001 |
| Sub Brand | SilentSync |
| Tooth Shape | Tire Track |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SilentSync series plain-bore timing belt pulleys have a starting bore, or center hole, that can be machined to the correct size of the shaft. Keyways and/or set screws can be machined to fit the needs of the shaft and application. They are suitable for drive systems designed for low noise and low vibration such as robotics and should be paired with compatible SilentSync or Eagle Pd series timing belts.
Feature
Gearbelt Pulley Bore Diameter 1/2 in For Belt Series SilentSync For Belt Width 32 mm For Use With SilentSync White Belts Material Steel Number of Teeth 24 Outside Diameter 59.75 mm Pitch 8 mm Pitch Diameter 61.12 mm Bore Type Plain Face Width 33 mm Features Self-Tracking Design For Belt Trade Size W-24S Keyway No Keyway Depth Not Applicable Keyway Width Not Applicable Length through Bore 33 mm Material Fabrication Machined Maximum Operating Temperature 200 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
