Continental Multipurpose Push-On Barbed Hose Fitting (Sambungan Selang)

Sebelum PPN:
Rp509.900
Spesifikasi
UNSPSC40141734
Barb Size (inch)3/8
Fitting MaterialBrass x Brass
Fitting MovementSwivel
Fitting ShapeStraight
For Hose I.D. (inch)3/8
Hex Head Size (inch)7/8
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size (inch)3/8
Hose Fitting B Connection TypeInverted Flare
Hose Fitting B GenderFemale
Hose Fitting B Size (inch)1/2
Maximum Working Pressure at 70°F (psi)3000
ReusableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass multipurpose push-on barbed hose fittings provide good strength, ductility, and corrosion resistance. They are more heat-resistant than 6061-T6 aluminum push-on barbed hose fittings. They have raised ridges (or barbs) on one end that hold the fitting in place when it's pushed into a hose, creating a leak-resistant seal without needing a clamp.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Push-On Hose Fitting For Hose I.D. 1/4 in Barb Size 1/4 in Swivel Fitting Shape Straight Hex Head Size 9/16 in Hose Fitting A Gender Female Hose Fitting B Gender Male Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in Hose Fitting A Connection Type JIC Hose Fitting B Connection Type Hose Barb Fitting Material Brass x Brass Reusable Yes 5 000 psi

Ulasan Produk

Tidak ada ulasan