Continental Bulk Push-On Air Hose

Sebelum PPN:
Rp919.900 - Rp26.999.900
Spesifikasi
Hose ConfigurationBulk Hose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nitrile bulk push-on air hoses with carboxylated nitrile covers have a maximum working pressure of 400 psi. They are used in low-pressure hydraulic and pneumatic systems in robotics, shop-air, general industrial, maintenance, and automotive-assembly applications. These hoses do not conduct electricity. They have a nitrile tube that resists oils and abrasion and provides excellent resistance to ozone. They also have a carboxylated nitrile cover that provides excellent resistance to oils and abrasion and moderate resistance to chemicals.
Feature
Push-On Hose Hose Inside Dia 1/4 in Hose Outside Dia 0.5 in Hose Length 250 ft Hose Color Red Hose Tube Material Vinyl Hose Cover Material Carboxylated Nitrile Rubber Max Working Pressure @ 70 F 400 psi Temp Range -40 Degrees to 200 Degrees F Standards MSHA RMA Class A Hose Reinforcement Material Fiber Safety Factor 4 1 Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan