COMPX TIMBERLINE Electronic Keyless Cabinet and Locker Lock

Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC46171511
Access MethodKeypad
Battery Life (cycle)6000
Event Audit TrailNone
FinishBlack
For use withCabinets
HandNon-Handed
Handle TypeNone
IncludesRL-100; SP-600; TL-600; TP-100
Keypad MaterialMembrane
Lock MaterialPlastic; Steel
Max. User Codes2
Maximum Proximity Range (ft)15
Number of Keys on Keypad12
Outside Height (inch)1.5
Outside Width (inch)3.38
Power Source4 AAA Batteries; CR2032 Battery
Timed Entry AllowanceProgrammable
UsageAssigned
Voltage (V)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Keyless Lock For Use With Cabinets Access Method Keypad Usage Assigned Handle Type None Lock Material Plastic Steel Finish Black Series SL Hand Non-Handed Outside Height 1.5 in Outside Width 3.38 in Keypad Material Membrane Number of Keys on Keypad 12 Timed Entry Allowance Programmable Power Source CR2032 Battery 4 AAA Batteries Battery Life 6 000 Cycles Event Audit Trail None Max User Codes 2 Max Proximity Range 15 ft Includes RL-100 SP-600 TL-600 TP-100

Ulasan Produk

Tidak ada ulasan