CODELOCKS Electronic Keyless Cabinet and Locker Lock

Sebelum PPN:
Rp3.999.900 - Rp5.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Access MethodKeypad
ColorSilver Gray
Event Audit TrailNone
FinishPowder Coated
For use withLockers and Cabinets
HandNon-Handed
Handle TypeThumb Turn
IncludesMounting Hardware
Keypad MaterialRubber
Lock MaterialZinc Alloy
Max. User Codes1
Number of Keys on Keypad11
Power Source2 AAA Batteries
Timed Entry Allowance (s)5
UsageSecurity
Voltage (V)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Keyless Lock For Use With Lockers and Cabinets Access Method Keypad Usage Security Handle Type Thumb Turn Door Thickness 0.25 in to 1 in Lock Material Zinc Alloy Finish Powder Coated Series KL1000 Hand Non-Handed Outside Height 1.31 in Outside Depth 1.13 in Outside Width 5.38 in Keypad Material Rubber Number of Keys on Keypad 11 Timed Entry Allowance 5 sec Features Access Methods and Multiple Functions Advanced Programming Capabilities Power Source 2 AAA Batteries

Ulasan Produk

Tidak ada ulasan