CODELOCKS Electronic Keyless Access Control Lock

Sebelum PPN:
Rp13.999.900 - Rp18.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantYes
Access MethodKeypad
Backset (inch)2-3/4
Battery Life (cycle)200000
Door Thickness (inch)1-3/8 to 2-1/2
Electrical/MechanicalElectrical
Event Audit TrailNo
For use withInterior/Exterior Door
FunctionClassroom or Store Room with Key Override
Grade2
Handle TypeLever
IP RatingNot Rated
Key Override OptionsStandard SC1 Keyway
Keypad MaterialMetal
Latch Front Size (inch)1-1/8x2-1/4
Latch Length (inch)2-3/4
Lock MaterialZinc Alloy
Max. Proximity RangeAt Lock
Max. User Codes80
Mounting StyleVertical
NEMA RatingWeather resistance per comprehensive ANSI A156.13 and A156.25 (Rain, dust, temperature, humidity, salt spray)
Network InterfaceNone
Power Source(4) AA Batteries
Timed Entry Allowance (s)5
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Key Lock Function Classroom or Store Room with Key Override Access Method Keypad Mounting Style Vertical Lock Material Zinc Alloy Finish Stainless Steel Series CL4000 Handle Type Lever Door Thickness 1-3/8 in to 2-1/2 in Key Override Options Standard SC1 Keyway Hand Nonhanded Network Interface None Outside Height 6 3/4 in Outside Width 2 1/2 in Keypad Material Metal Power Source (4) AA Batteries Battery Life 200 000 Cycles Max User Codes 80 Fire Rating No

Ulasan Produk

Tidak ada ulasan