CLECO Air-Powered Torque Wrench & Nutrunner
#Grup produk P109550277
Spesifikasi
| UNSPSC | 27131501 |
|---|---|
| Air Pressure (psi) | 90 |
| Air consumption (CFM) | 20 |
| Air inlet (inch) | 1/4 NPT |
| Clutch Style | Stall |
| Drive Size (inch) | 1/4 Square |
| Duty Rating | General Duty |
| Exhaust Location | Bottom |
| Fastening Torque (ft-lbs) | 100 |
| Free Speed (rpm) | 10000 |
| Handle Material | Aluminium |
| Handle Type | Pistol Grip |
| Head Height (inch) | 6 |
| Head Width (inch) | 3/4 |
| Material | Housing, Aluminium |
| Maximum Air Pressure (psi) | 90 |
| Maximum Torque (ft-lbs) | 100 |
| Min. Air Pressure (psi) | 70 |
| Minimum Hose Size (inch) | 1/4 |
| Noise Level (dB) | 84 |
| Overall Length (inch) | 6 |
| Overall Length (mm) | 152.4 |
| Power Source | Air Powered |
| Reaction Bar | No |
| Retainer Type | Quick Change Hex |
| Reversible | Yes |
| Side to Center (inch) | 1/2 |
| Throttle Type | Variable-Speed Trigger |
| Tool Weight (lbs) | 2.15 |
| Torque Range (ft-lbs) | 10 to 100 |
| Vibration Level (m/s²) | 2.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pistol-grip air-powered torque wrenches (sometimes called nutrunners) are held in the hand in the same way as a drill. They are commonly used for tightening nuts on vertical surfaces. The square drive on the end of the tool holds sockets of different sizes. A reaction bar on the side of the tool allows two-handed operation for bracing the tool in high-torque applications and preventing counter-rotation that can cause operator strain. The trigger throttle is operated by pulling the switch with the index finger.
Feature
Nutrunner Drive Size 1/4 in Square Torque Range 10 to 100 ft-lb Max Torque 100 ft-lb Free Speed 10 000 RPM Air Pressure 90 psi Air Consumption 20 cfm Power Source Air Powered Max Air Pressure 90 psi Min Air Pressure 70 psi Min Hose Size 1/4 in Exhaust Location Bottom Duty Rating General Duty Air Inlet 1/4 in NPT Handle Type Pistol Grip Handle Material Aluminum Housing Material Aluminum Overall Length 6 in Fastening Torque 100 ft-lb Reversible Yes Tool Weight 2.15 lbProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
