CLECO Air-Powered Pistol-Grip Drill

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC27131505
Air Pressure (psi)90
Air consumption (CFM)25
Air inlet (inch)1/4 NPT
ApplicationIndustrial; MRO
Bearing DesignDouble Row Ball
Chuck MaterialMetal
Chuck Size (inch)3/8
Drill Chuck TypeKeyed
Drilling Capacity in Aluminum (inch)3/8
Drilling Capacity in Cast Iron (inch)3/8
Drilling Capacity in Masonry (inch)3/8
Drilling Capacity in Steel (inch)3/8
Drilling Capacity in Wood (inch)3/8
Duty RatingGeneral Duty
Exhaust LocationHandle
Free Speed (rpm)2600
Gear TrainPlanetary
Handle MaterialAluminium
Handle TypePistol Grip
Horsepower (HP)1
Housing MaterialAluminium
IncludesChuck and Chuck Key
Noise Level (dB)85
Overall Length (inch)7-1/2
Overall Width (inch)1-7/8
Power SourceAir-Powered
ReversibleNo
Spindle Thread Size (inch)3/8\"-24
Throttle TypeTrigger
Tool Weight (lbs)1.9
Variable SpeedNo
Vibration Level (m/s²)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
Feature
Drill Pistol Body Style - Air Tools Free Speed 2 600 RPM Average CFM @ 15 Second Run Time 6.30 CFM @ Full Load 25.0 Required Pressure 90 psi Min Hose Size 1/4 in Handle Material Aluminum Variable Speed No Throttle Type Trigger Bearings Double Row Ball Housing Material Aluminum Gear Train Planetary Overall Length 7 1/2 in Tool Weight 1.9 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait