CLECO Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC27131501
Air Pressure (psi)90
Air consumption (CFM)37
Air inlet (inch)1/4 NPT
Breakaway Torque (ft-lbs)550
Built-In LightNo
Clutch StyleTwin Hammer
Drive Size (inch)3/8 Square
Drive TypeStandard
Duty RatingGeneral Duty
Exhaust LocationBottom
Fastening Torque (ft-lbs)450
FeaturesVariable speed trigger
Free Speed (rpm)10000
Handle MaterialComposite
Handle TypePistol Grip
Housing MaterialComposite
Impact RatedYes
Impact Sound Level (dB)88
Impacts Per Minute1600
IncludesMuffler Kit
Manufacturer Part NumberCWC-375P
Maximum Air Pressure (psi)90
Maximum Bolt Capacity (inch)9/16
Minimum Air Pressure (psi)70
Minimum Hose Size (inch)3/8
Number of Speed Settings4
Overall Length (inch)6
Power SourceAir Powered
Retainer TypePin Detent
Sub BrandImpact Wrench
Tool BrandCleco
Tool StyleFull-Size
Tool Weight (lbs)2.9
Vibration Level (m/s²)12.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pistol-grip air-powered impact wrenches have a square drive and a standard anvil length. They are full-size impact wrenches with high torque output. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
Feature
Impact Wrench Power Source Air Powered Air Consumption 37 cfm Air Inlet 1/4 in NPT Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 70 psi Min Hose Size 3/8 in Exhaust Location Bottom Duty Rating General Duty Breakaway Torque 550 ft-lb Fastening Torque 450 ft-lb Free Speed 10 000 RPM Impact Rated Yes Impact Sound Level 88 dB Impacts per Minute 1 600 Number of Speed Settings 4 Max Bolt Capacity 9/16 in Drive Size 3/8 in Square Drive Type Standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait