CLECO Air-Powered Die Grinder

Sebelum PPN:
Rp11.999.900 - Rp60.999.900
Spesifikasi
UNSPSC27131511
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Anti-Kickback Clutch TypeNone
Brake TypeNone
Collet Size (inch)1/4
Kit Contents(1) Bare Tool
Switch TypeLever
Tether StyleNot Tether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.
Feature
Die Grinder Duty Medium Duty Horsepower 0.3 hp Collet Size 1/4 in Grinder Orientation Straight Air Inlet Connection Size 1/4 in Air Inlet Gender Female Max Speed 23 000 RPM Air Inlet Type NPT Air Inlet 1/4 in NPT Female Tool Style Right Angle Kit Contents (1) Bare Tool Includes Cap-Nut Wrenches Chuck Anti-Kickback Clutch Type None Power Source Air Powered

Ulasan Produk

Tidak ada ulasan