Chicago Pneumatic Air-Powered Sheet & Detail Sander

Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC27131507
Abrasive Attachment TypeClamp
Air consumption (CFM)14
Air inlet (inch)1/4 NPT
DUTYLight
Exhaust LocationRear
FeaturesFor Large Surfaces
Grip TypeD-Handle
Manufacturer Part NumberCP7268
Maximum Motor Speed (rpm)5000
Minimum Hose Size (inch)3/8
Number of Vacuum Holes0
Pad MotionInline
Pad ShapeRectangle
Pad Size (inch)2-3/4x17-1/2
Product TypeStraight-Line Sander
Required Pressure (Psi)90
Sound Level (dBA)104
Speed SettingsFixed
StandardsCE
Sub BrandChicago Pneumatic
Throttle TypePush Button
Tool Length (inch)17-1/2
Tool Weight (lbs)6.1
Tool Width (inch)2-3/4
Vacuum TypeNon-Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-line sanders move their square-edged sanding board back and forth in short strokes for more aggressive abrading action than sheet and detail sanders. Also known as body sanders and air longboard sanders, their dual pistons prevent stalling to power the board through heavy stock removal applications. They sand long panels and other large surfaces, strip paint and coatings, and smooth and blend filler material.
Feature
Air Straight-Line Sander Product Type Straight-Line Sander Abrasive Shape Rectangle Abrasive Pad Size 2 3/4 in x 17 1/2 in Pad Motion Inline Abrasive Mount Type Clamp Number of Vacuum Holes 0 Vacuum Type Non-Vacuum Duty Light Grip Type D-Handle Maximum Motor Speed 5 000 RPM Speed Settings Fixed Air Consumption 14 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Orbit Diameter 1 in Dust Collection Type Included Not Applicable

Ulasan Produk

Tidak ada ulasan