Chicago Pneumatic Air-Powered Screwdriver

Sebelum PPN:
Rp9.999.900 - Rp25.999.900
Spesifikasi
UNSPSC27131512
Air Pressure (psi)90
Air inlet (inch)1/4 NPT
Bearing DesignBall
Drive Size (inch)1/4
Hex Bit (inch)1/4
Housing MaterialAluminium
Minimum Hose Size (inch)3/8
Number of Speed SettingsVariable
Power SourceAir-Powered
ReversibleYes
Variable SpeedYes
Vibration Level (m/s²)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline air-powered screwdrivers align the bit-holding chuck with the tool body to allow fastening in recesses and tight spaces. They also keep the user's forearm in line with the bit to minimize fatigue and allow maximum pressure and control when driving screws into vertical and horizontal surfaces at waist level. They have a lever switch that is pressed with multiple fingers (rather than with a single finger like a trigger throttle) to reduce hand fatigue during extended use.
Feature
Screwdriver In-Line Body Style - Air Tools Torque Range Soft Draw 7 to 58 in-lb Max Torque 5 ft-lb Clutch Type - Air Screwdriver Precision Shut-Off Push To Start Throttle Type - Air Screwdrivers Free Speed 1 000 RPM Industrial Duty Duty Cycle - Air Tools Air Inlet Size - Air Tools 1/4 in NPT 5.25 Average CFM @ 15 Second Run Time 30.1 CFM @ Full Load Required Pressure 90 psi Min Hose Size 3/8 in Overall Length 9 in Hex Bit 1/4 in High Torque Ergonomic Operation

Ulasan Produk

Tidak ada ulasan