Chicago Pneumatic Air-Powered Rotary Disc Sander

Sebelum PPN:
Rp6.599.900 - Rp22.999.900
Spesifikasi
UNSPSC27131507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary disc sanders spin an abrasive disc for a high rate of material removal in applications such as stripping paint and coatings, removing rust, and sanding large, flat surfaces. They provide the best results when sanding with the grain to avoid tearout.
Feature
Air Disc Sander Kit Product Type Air-Powered Disc Sander Kit Included Pad Sizes 3 in Minimum Wheel Diameter 3 in Maximum Wheel Diameter 3 in Maximum Disc Speed 15 000 RPM Speed Settings Fixed Abrasive Mount Type Hook and Loop Vacuum Type Non-Vacuum Horsepower 0.2 hp Duty Light Grip Type Pistol Air Consumption 21 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Spindle Thread Size 1/4 in - 20

Ulasan Produk

Tidak ada ulasan