Chicago Pneumatic Air-Powered Riveting Tool

Sebelum PPN:
Rp6.499.900
Spesifikasi
UNSPSC27112402
Air Pressure (psi)90
Air consumption (CFM)4
Air inlet (inch)1/4 NPT
Blind Rivet Dia. - Aluminum (inch)3/32; 1/8; 5/32; 3/16
Duty RatingGeneral Duty
Exhaust LocationSide
FeaturesNumber Plates
Housing MaterialAluminium
Includes(4) Nosepieces 3/32inch, 1/8inch, 5/32inch, 3/16inch, and Twist Off Cup for Storage
Includes Mandrel CollectionYes
Maximum Air Pressure (psi)90
Min. Air Pressure (psi)90
Minimum Hose Size (inch)3/8
Nose Dia. (inch)3/32; 1/8; 5/32; 3/16
Nose Length (inch)3
Overall Height (inch)6-1/2
Overall Length (inch)8-7/8
Overall Width (inch)1/8
Power SourceAir Powered
Pulling Force (lbf)2200
Rivet TypeBlind Rivet
Stroke Length (inch)1
Tool Weight (lbs)3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
Feature
Rivet Tool Air Powered Air Consumption 4 cfm Air Inlet 1/4 in NPT Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 90 psi Min Hose Size 3/8 in Exhaust Location Side Duty Rating General Duty Tool Brand Chicago Pneumatic Pulling Force 2 200 lbf Rivet Type Blind Rivet Blind Rivet Dia - Aluminum 3/32 in 1/8 in 5/32 in 3/16 in Stroke Length 1 in Nose Dia 3/32 in 1/8 in 5/32 in 3/16 in Nose Length 3 in Overall Length 8 7/8 in Overall Height 6 1/2 in

Ulasan Produk

Tidak ada ulasan