Chicago Pneumatic Air-Powered Nibbler

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC27111521
Air Inlet GenderFemale
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air Pressure (psi)90
Air consumption (CFM)17
Air inlet (inch)1/4 NPT Female
Capacity (Stainless Steel) (ga)16
Capacity (Steel) (ga)16
Duty RatingIndustrial
FeaturesEasy Access to Punch and Die for Quick Replacement; Heavy-Duty Nibbler; Lock-Off
Handle TypePistol Grip
Housing MaterialAluminium
IncludesPunch
Lever LocationTop
Manufacturer Part NumberCP835
Maximum Material Thickness (ga)10 (Aluminium)
Minimum Cutting Radius (inch)11/64
Minimum Hose Size (inch)3/8
Minimum Stroke per minute (stroke/minute)2750
Number of Pieces1
Overall Length (inch)7-1/2
Power SourceAir Powered
Sound Level (dB)86
Speed SettingSingle Speed
StandardsEN292; Pneurop 8N-1; SO 8662-1
Strokes/Minute (SPM)2750
Sub BrandChicago Pneumatic
Throttle TypeTrigger
Tool Weight (lbs)2.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lever switch on these air-powered nibblers is on top of the tool body. Users press the switch with their palm to apply consistent pressure for making long cuts.
Feature
Nibbler Lever Location Top Capacity Stainless Steel 16 ga Capacity Steel 16 ga Maximum Material Thickness 10 ga (Aluminum) Maximum Strokes per Minute 2 750 stroke/min Minimum Strokes per Minute 2 750 stroke/min Air Consumption 17 cfm Air Inlet Female Air Inlet Size NPT Air Inlet Type 1/4 in NPT Female Air Inlet Gender 1/4 in Air Pressure 90 psi Min Hose Size 3/8 in

Ulasan Produk

Tidak ada ulasan