CAMPBELL HAUSFELD Portable Electric Air Compressor (Kompresor Angin)

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
UNSPSC26111604
Average Pump Life (hour)2000
Current Rating (A)7.5
Cylinder MaterialAluminium
Duty cycleIntermittent
Electrical ConnectionCord with Plugs
Free Air Flow Rate @ 90psi (cfm)2.4
Input Voltage (V)120 AC
Lubrication TypeOil Free
Maximum Operating Pressure (psi)125
Maximum Speed (rpm)1750
Motor TypeInduction
Number of Cylinders2
Number of Stages1
Outlet GenderFemale
Outlet Size (inch)1/4
Outlet TypeNPT
Output Power (HP)1
Pump Type Piston
Sound Level (dBA)68
StandardsETL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These portable electric air compressors are carried by hand and take up minimal storage space. They are used in service shops and garages with access to AC power.
Feature
Portable Air Compressor Lubrication Type Oil Free Air Tank Style Pancake Output Power 1 hp Free Air Flow Rate 2.4 cfm Maximum Operating Pressure 125 psi Air Tank Size 6 gal Input Voltage 120V AC Current Rating 7.5 A Sound Level 68 dBA Weight 62 lb Pump Type Piston Number of Stages 1 Motor Type Induction

Ulasan Produk

Tidak ada ulasan