CAMPBELL Multipurpose Rigid Barbed Hose Fitting & Mender

Sebelum PPN:
Rp729.900 - Rp1.199.900
Spesifikasi
UNSPSC40141719
ColorRed
Fitting Connection TypeHose Barb x NPT
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Includes Shut OffNo
MaterialBrass
Nipple Grip TypeHex
ReusableNo
Thread TypeNPT
Vacuum RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Red brass multipurpose rigid barbed hose fittings are more durable and corrosion-resistant than brass rigid barbed hose fittings. They can withstand high heat and are highly resistant to corrosion from water, saltwater, acid, heat, and minerals. These fittings have NPT (National Pipe Taper) threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp or crimped ferrule for a leak-resistant seal.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Barbed Hose Fitting For Hose I.D. 1/2 in Rigid Fitting Shape Straight Fitting Material Brass x Brass Hex Head Size 3/4 in Vacuum Rating Not Rated Hex Barb Size 1/2 in Hose Fitting A Gender Male Hose Fitting B Gender Male Hose Fitting A Size 1/2 in Hose Fitting B Size 1/2 in Hose Fitting A Connection Type Hose Barb Hose Fitting B Connection Type NPT Brass Red Reusable No No Thread Size 1/2 In.-14 Thread Type NPT 1/2 in x 1/2 in Male x Male Hose Barb x NPT

Ulasan Produk

Tidak ada ulasan