Best Exit Device Trim

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC30171512
ADA CompliantYes
ApplicationCommercial; Educational; HealthCare; Industrial; Institutional
ColorSilver
Door HandingNon-Handed
FeaturesExceeds 500,000 Cycles; Field Sizable 36 in Device Adjustable To 32 in
FinishAluminium
Fire RatedYes
Fits Stile Width (inch)3-7/8
For Door Thickness (inch)1-11/32
Grade1
Max. Door Height (inch)96
Max. Door Width (inch)48
Outside Trim TypePull
Overall Length (inch)14
Overall Width (inch)3
PerformanceStandard Duty
Product TypeDummy Trim
SeriesQET300
StandardsANSI; BHMA; UL Listed
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pull Dummy Trim Standard Duty Door Handing Non-Handed QET300 Series Fire Rated Yes Color Silver Aluminum Finish Max Door Height 96 in Max Door Width 48 in Fits Stile Width 3 7/8 in For Door Thickness 1-11/32 in Application Commercial Educational HealthCare Industrial Institutional Overall Length 14 in Overall Width 3 in Grade 1 Standards ANSI BHMA UL Listed ADA Compliant Yes Features Exceeds 500 000 Cycles Field Sizable 36 in Device Adjustable To 32 in

Ulasan Produk

Tidak ada ulasan