Best Deadbolt Lock

Sebelum PPN:
Rp5.299.900 - Rp8.799.900
Spesifikasi
UNSPSC46171503
For Door Thickness (inch)1-3/4
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Lockset Fire Rating (hour)3
Lockset Grade1
Mortise / CylindricalCylindrical
Number of Keys0
Security TypeHeavy-Duty
Throw Length (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable levers allow easy entrance and egress.
Feature
Mechanical Lever Cylindrical Lockset Function Privacy Lockset Grade 2 Style 7KC Contour Angle Lever Lockset Finish Satin Chrome Keyway Type None Key Type Not Keyed Standards A Label ANSI 117.1 Sec. 404.2.6 ANSI A156.2 CA Admin Code Title 24 UL/cUL Listed ADA Compliant Yes Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No

Ulasan Produk

Tidak ada ulasan