Best Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)

Sebelum PPN:
Rp11.999.900 - Rp20.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Electrical/MechanicalMechanical
Ligature ResistantNo
Lockset Fire Rating (hour)3
Lockset Handle TypeKnob
Mortise / CylindricalCylindrical
Number of Keys0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use in schools, hospitals, and commercial buildings, these reliable locksets allow easy, nonmechanical entrance and egress, locking by means of an electric current.
Feature
Electrical Lever Mortise Lockset Function Storeroom Lockset Grade 1 Style 40HZ Escutcheon Lockset Finish Satin Chrome Standards ANSI UL Listed ADA Compliant Yes Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No

Ulasan Produk

Tidak ada ulasan