BEA Electromagnetic and Electromechanical Lock

Sebelum PPN:
Rp8.499.900 - Rp13.999.900
Spesifikasi
UNSPSC46171503
Amp Draw @ 12V (A)0.5
Amp Draw @ 24V (A)0.25
FinishSatin Aluminium
For use withElectromagnetic Lock Applications
IncludesArmature; Installation Instructions and Mounting Material; Maglock
Input Voltage (V)12/24 DC
Package Quantity1
TypeSurface Mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Multipurpose Maglock Surface Mount Amp Draw @ 12V 0.50A Amp Draw @ 24V 0.25A Input Voltage 12/24V DC Features Weatherproof Holding Force (Lb.) 1 200 Mfr Series 10GL Satin Aluminum Finish Standards UL NEMA 4 For Use With Electromagnetic Lock Applications Includes Armature Installation Instructions and Mounting Material Maglock

Ulasan Produk

Tidak ada ulasan