ATLANTIC DIFFUSERS Diffused Aerator

Sebelum PPN:
Rp359.900 - Rp1.999.900
Spesifikasi
UNSPSC40101505
Active Membrane MaterialEPDM
Compatible with Media TypeFiltered Water; Oxygen; Wastewater
Discharge TypeDisc
Display Qty1
Intake TypeNPT
Minimum Depth Required (inch)6
Mount MaterialPolypropylene
Number of Compressors1
Number of Diffusers1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disc diffusers mount at the bottom of a pond and push air through a thin membrane creating air bubbles to turn over and aerate water. They attach to a system of pipes that maintain constant airflow from a shore-mounted compressor which is not included. They're typically used in wastewater and pond treatment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Diffuser Diffuser Type Diffuser Disc Air Flow Rate (Maximum) 7 scfm Air Flow Rate (Minimum) 1 scfm Active Surface Area 28 sq in Compatible Intake Pipe Size 3/8 in Minimum Depth Required 6 in Bubble Type Medium Bubble Size 6 to 10 mm Number of Air Tubing Rolls 0 Number of Compressors 1 Discharge Type Disc Active Membrane Diameter 3 in Active Membrane Material EPDM Air Tubing Diameter 1/2 in Compatible with Media Type Wastewater Oxygen Filtered Water

Ulasan Produk

Tidak ada ulasan

Halaman Terkait