arrow Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/8
Electrical/MechanicalMechanical
For use withWood or Metal Doors
IncludesMounting Hardware
Key MaterialBrass
Key TypeDifferent
Keyway TypeSchlage SC1
Knob MaterialWrought Brass
Ligature ResistantNo
Location TypeCommercial
Lockset FinishSatin Chrome
Lockset Fire Rating (hour)3
Lockset FunctionAsylum
Lockset Grade2
Lockset Handle TypeKnob
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number of Keys2
Pins5
Required Door Thickness (inch)1-3/8 to 1-3/4
StandardsANSI A156.2
Strike Dim. (inch)2-3/4x1-1/8
Strike TypeStandard
StyleBall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rim Exit Device Exit Device Hex Dogging Heavy Duty Performance Grade 1 Aluminum Finish Door Width 36 in Series S1100 Door Height 84 in Fits Stile Width 5 in For Door Thickness 1 3/4 in Door Handing Non-Handed No Standards ANSI A156.3 Grade 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait