ARO Filter, Regulator & Lubricator Accessories

Sebelum PPN:
Rp519.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drain valves and drain valve parts are designed to replace or change the type of drain valve in air filters. They should match the brand and series of the air filter.
Feature
Automatic Drain Compatible with Manufacturer Part Number 2000 3000 Series Series ARO Body Material Aluminum Compatible with Brand Ingersoll-Rand Drain Port Connection Style Threaded Drain Type Auto Drain Includes - Overall Height 1/64 in Overall Length 3/64 in Overall Width 1/64 in

Ulasan Produk

Tidak ada ulasan