ARO FRL Compressed Air Filter

Sebelum PPN:
Rp1.099.900 - Rp8.299.900
Spesifikasi
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminium
Drain IncludedYes
Drain TypeManual
Number of Air Inlets1
Number of Air Outlets1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of an ARO FRL system.
Feature
Compressed Air Filter Filter Type Particulate Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 49 cfm Maximum Operating Pressure 150 psi Maximum Operating Temperature 125 Degrees F Overall Width 1 13/16 in Overall Height 4 5/16 in Drain Included Yes Filter Bowl Material Nylon Drain Type Manual Series 1000 Air Outlet Size 1/4 in Air Outlet Type NPT Body Material Aluminum Filter Bowl Capacity 0.5 oz Filter Bowl Guard Included Yes Filter Element Material Aluminum

Ulasan Produk

Tidak ada ulasan