ARO Filter, Regulator & Lubricator (FRLs) (Unit FRL)

Sebelum PPN:
Rp3.899.900 - Rp15.999.900
Spesifikasi
UNSPSC27131604
Adjustment MechanismKnob
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminium
Connection StyleAir Line
Drain IncludedYes
Drain TypeManual
Filter Rating (micron)5
For Fluid TypeCompressed Air
For Maximum Pipe Run (ft)6
For Substance TypeAir
Minimum Operating Temperature (°F)23
Number of Air Inlets1
Number of Air Outlets1
Pressure Control TypeRelieving
Pressure Drop (psi)33
Pressure Gauge IncludedYes
Pressure Gauge Port Size (inch)1/8
Pressure Gauge Port TypeNPT
Seal MaterialNitrile
Sight Dome IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRLs by ARO are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
Feature
Filter/Regulator/Lubricator Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow Rate 142 cfm Maximum Operating Pressure 250 psi Filter Rating 5 micron Filter Bowl Material Metal Filter Bowl Capacity 2.4 oz Lubricator Bowl Capacity 3.7 oz Drain Type Manual Overall Width 5 3/4 in Series 2000 Adjustment Mechanism Knob Air Outlet Size 3/4 in Air Outlet Type NPT Body Material Aluminum Drain Included Yes Drain Part Compatibility 104325 Duty Rating Standard Duty

Ulasan Produk

Tidak ada ulasan