ARO Regulator (Regulator Tekanan Udara)

Sebelum PPN:
Rp1.599.900 - Rp9.199.900
Spesifikasi
UNSPSC27131603
Adjustment MechanismKnob
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminium
Drain IncludedYes
Drain TypeManual
Filter Element MaterialPolyethylene
Minimum Operating Temperature (°F)23
Minimum Regulated Pressure (psi)0 (zero)
Number of Air Inlets1
Number of Air Outlets1
Pressure Control TypeRelieving
Pressure Drop (psi)33
Pressure Gauge Port Size (inch)1/8
Pressure Gauge Port TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Feature
Solenoid Air Control Valve Valve Ways and Positions 4-Way/3-Position Voltage 120V AC Center Position Closed Valve Actuator / Return Solenoid / Solenoid Pipe Size 1/2 in Max CFM - Valves 90 cfm Operational Pressure Range 20 to 150 psi NEMA Classification NEMA 4 Body Style Body Ported Coefficient of Volume 2.57 DIN Connectors Electrical Connections Shifting Technology Solenoid/Pilot Ambient Temp Range -10 Degrees to 180 Degrees F Overall Height 2 9/16 in Overall Length 9 11/16 in

Ulasan Produk

Tidak ada ulasan