ALARM CONTROLS Electromagnetic and Electromechanical Lock

Sebelum PPN:
Rp5.499.900 - Rp14.999.900
Spesifikasi
UNSPSC46171503
Input Voltage (V)12/24 DC
Package Quantity1
Release DelayInstantaneous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Single Maglock Surface Mount Opening Action Instant Release Aluminum Amp Draw @ 12V 400mA Amp Draw @ 24V 200mA Input Voltage 12/24V DC Projection from Wall (In.) 1 1/2 in Total Projection (In.) 2 in Holding Force (lb) 1 200 Armature Length (In.) 7 3/8 in Armature Width (In.) 2 3/8 in Armature Depth (In.) 9/16 in Lock Body Length (In.) 10 1/2 in Lock Body Width (In.) 2 7/8 in Lock Body Depth (In.) 1 1/2 in Strike Plate Length (In.) 9/16 in Strike Plate Width (In.) 7 3/8 in

Ulasan Produk

Tidak ada ulasan