AEROQUIP Crimp Hydraulic Hose Fitting with SAE Connection

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC40141734
Fitting MaterialSteel x Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose Dash Size-12
For Hose I.D. (inch)3/4
For Use With Hose Series2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hose Fitting A Connection TypeSAE
Hose Fitting A GenderFemale
Hose Fitting A Size (inch)1-1/16
Hose Fitting B Connection TypeCrimp
Hose Fitting B GenderGenderless
Hose Fitting B Size (inch)3/4
Material Grade12L14; 12L15
ReusableNo
StandardsDIN; SAE
Thread Size (inch)1-1/16\"-14
Thread TypeSAE
Vacuum RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crimp hose fittings are used to create custom hose assemblies for general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible ORS (O-Ring Seal) threaded equipment or hoses. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hydraulic Crimp Fitting For Hose Dash Size -12 For Use With Hose Series 2661(-12 through -32) EC110 EC115 EC118 EC210 EC215 FC310 FC510 FC579 FC611 FC619 (-12 through -32) FC639/FC839B FC693 FC735 FC849/FC849B GH120 GH194 GH195 GH663 GH681-6 GH781 GH793 For Hose I.D. 3/8 in Thread Size 13/16 In.-16 Fitting Shape 90 Degrees Elbow Swivel Vacuum Rating Not Rated Thread Type ORS Hose Fitting A Gender Female Hose Fitting B Gender Genderless Hose Fitting A Size 13/16 in

Ulasan Produk

Tidak ada ulasan