AEROQUIP Hydraulic Hose Fitting Reusable (Sambungan Hidrolik)

Sebelum PPN:
Rp519.900 - Rp2.599.900
Spesifikasi
UNSPSC40141734
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
ReusableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NPT-to-NPT steel hydraulic hose adapters provide good strength, conductivity, and durability in high-pressure hydraulic applications. They connect compatible hydraulic hoses to pipe or equipment that has different thread sizes. These adapters have an NPT (National Pipe Taper) connection on both ends of the fitting.
Feature
Hydraulic Hose Adapter For Hose Type Hydraulic Thread Size 2 In.-11-1/2 Fitting Shape Straight Rigid 1 250 psi Includes O-Ring No Crimpable No Compatible Pipe Size 2 in Hose Fitting A Gender Female Hose Fitting B Gender Female Hose Fitting A Size 2 in Hose Fitting B Size 2 in Hose Fitting A Connection Type NPT Hose Fitting B Connection Type NPT Fitting Material Carbon Steel x Carbon Steel 12L14 12L15 SAE/JIC 37 Degrees

Ulasan Produk

Tidak ada ulasan

Halaman Terkait