AEGIS Shaft Grounding Ring

Sebelum PPN:
Rp9.399.900 - Rp21.999.900
Spesifikasi
UNSPSC31171519
FeaturesDesigned to Help Extend Motor Life by Safely Diverting Harmful VFD
For Motor Frame TypeNEMA
Includes Mounting HardwareYes
MaterialAluminium
StandardsISO-9001 Certified; UL Listed
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These shaft grounding rings fit onto a compatible NEMA frame motor to protect the motor's bearings from shaft voltage. They come in one-piece rings, or split-ring to ease replacement and avoid dismantling the system. Rings should be matched to a compatible NEMA frame size.
Feature
Shaft Grounding Ring Compatible Motor Frame 324T 326T 404TS 405TS For Motor Frame Type NEMA For Nominal Shaft Diameter 2 1/8 in Material Aluminum Ring Construction One Piece Ring Outside Diameter 3 1/2 in System of Measurement Inch Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD

Ulasan Produk

Tidak ada ulasan