ADAMS RITE Deadbolt Lock (Kunci Tanam)

Sebelum PPN:
Rp1.599.900 - Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical locks offer a more simple construction for a faster installation.
Feature
Deadbolt Less Cylinder Cylindrical Commercial Lockset Grade 1 Series QDB1 Lockset Finish Satin Chrome Keyway Type Not Applicable Key Type Not Applicable Standards ANSI A156.5 ADA Compliant No Lockset Fire Rating Not Rated Backset 1 1/8 in Ligature Resistant No Cylinder Double SFIC Faceplate Dimensions 1-1/8 in x 2-1/4 in For Door Thickness 1 5/8 in to 2 in Includes Hardware Material Brass Number of Keys Not Applicable Pins Not Applicable Security Type Heavy-Duty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait