Accurate Handle and Pull

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC31162801
FinishSatin Chrome
Manufacturer Part NumberCP-CAB US26D
MaterialChrome
Overall Length (inch)2-3/4
Overall Width (inch)1/2
Product TypeCabinet Pull
Projection (inch)2-5/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature-resistant crescent pulls increase safety in facilities and institutions where there is a risk of patient self-harm.
Feature
Cabinet Pull Mounting Type Surface Material Chrome Finish Satin Chrome Projection 2 5/32 in Overall Length 2 3/4 in Overall Width 1/2 in Product Type Cabinet Pull

Ulasan Produk

Tidak ada ulasan