A.R. NORTH AMERICA Mount for Pressure Washer Pump

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC47121805
Compatible with BrandAR North America
Compatible with Grainger Part Number1MCX71MCX91MCY81MDB21MDB34WXW84WXX54WXX6
Compatible with Manufacturer Model Number1MCX7; 1MCX9; 1MCY8; 1MDB2; 1MDB3; 4WXW8; 4WXX5; 4WXX6
Manufacturer Part Number4YNP6
MaterialSteel
Overall Height (inch)1.75
Overall Length (inch)6.5
Overall Width (inch)1.75
Product TypePump Rail Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits attach A.R. North America pressure washer pumps to rail-style mounts. The rail system consists of two rails. They can be oriented closer together or farther apart, to properly match the pump's base.
Feature
Pump Rail Kit Body Material Steel Chemical Injector Type Not Applicable Compatible with Brand AR North America Compatible with Grainger Part Number 1MCX7 1MCX9 1MCY8 1MDB2 1MDB3 4WXW8 4WXX5 4WXX6 Compatible with Manufacturer Model Number 1MCX7 1MCX9 1MCY8 1MDB2 1MDB3 4WXW8 4WXX5 4WXX6 Discharge Connection Size Not Applicable Discharge Connection Type Not Applicable Discharge Pressure (Maximum) Not Applicable Flow Rate (Maximum) Not Applicable

Ulasan Produk

Tidak ada ulasan