80/20 Stud Track Roller

Sebelum PPN:
Rp909.900
Spesifikasi
UNSPSC31171521
Bearing MaterialBronze
Bearing TypePlain
ClosureOpen
Drive LocationStud
Drive TypeHex Socket
Duty TypeStandard
Face DesignHex Socket
FeaturesIncludes Mounting Hardware
Hex Drive Size (inch)5/32
Manufacturer Part Number2281
Overall Length (inch)1-9/64
Roller Diameter (inch)1-1/2
Roller Head TypeFlat
Roller MaterialNylon PA Glass Fiber Reinforced
Roller Material GradeK222-D
Roller Width (inch)15/32
Rolling Element Rows1
Stud Diameter (inch)1/4
Stud Length (inch)1/2
Stud MaterialCarbon Steel
Stud Thread Length (inch)19/64
Stud Thread Size1/4\"-20
Stud TypeConcentric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stud track rollers fit into the channels on T-slot profile framing. The channels help guide the rollers in moving frames, panels, and components in applications that use profile framing such as material handling and automation assemblies.
Feature
Roller Wheel Closure Open Drive Type Hex Socket Duty Type Standard Face Design Hex Socket Overall Length 1 9/64 in Roller Diameter 1 1/2 in Roller Head Type Flat Roller Material Nylon PA Glass Fiber Reinforced Roller Width 15/32 in Rolling Element Rows 1 Seal Type Not Applicable Stud Material Carbon Steel Stud Thread Size 1/4 In.-20 Stud Type Concentric System of Measurement Inch Bearing Material Bronze Bearing Type Plain Drive Location Stud Features Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan