3M DUAL LOCK Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp1.199.900 - Rp5.199.900
Spesifikasi
UNSPSC11162114
Backing MaterialPolypropylene
Flame retardantNo
Hook and Loop TypeSelf-Mating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These reclosable fasteners bond to glass, bare metal, sealed wood, vinyl, and polystyrene. They feature interlocking, mushroom-shaped stems that snap together, providing a tensile strength strong enough to replace mechanical fasteners. The acrylic, adhesive backing is suitable for outdoor use.
Feature
Reclosable Fastener Shapes Self-Mating Hook and Loop Shape Disc Length 3/4 in Width 3/4 in Dot Dia 3/4 in Color Clear Flame Retardant No Operating Temp Range -20 Degrees to 220 Degrees F Backing Material Polypropylene Adhesive Type VHB Acrylic Adhesive Characteristics High Strength High Temperature Long Lasting Polypropylene Pressure Sensitive Package Quantity 100

Ulasan Produk

Tidak ada ulasan