3M Hook & Loop Strip Band (Pengikat Velcro)

Sebelum PPN:
Rp459.900 - Rp23.999.900
Spesifikasi
UNSPSC11162114
Flame retardantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use with corresponding loop rolls (available separately), these rolls are faced with small, stiff hooks designed to grasp the loop fibers and create a strong, water-resistant closure that can be pulled apart again. Rolls with adhesive backing are designed to stick to surfaces. Rolls without adhesive backing are suitable for sewing on to fabrics and garments.
Feature
Reclosable Fastener Hook Hook and Loop Shape Roll Length 30 ft Width 1 in Color White Flame Retardant No Backing Material Polypropylene Shear Strength 18 psi Adhesive Type Acrylic Adhesive Characteristics Polypropylene

Ulasan Produk

Tidak ada ulasan