BRADY SPC ABSORBENTS Universal Sorbent Pillow

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC47131908
Color/PatternGray
Drip Tray IncludedNo
Filler MaterialPolypropylene
Flame ResistantYes
Fluids AbsorbedUniversal
Length (inch)18
Outside Skin MaterialPolypropylene
Package TypeCase
Printed MessageNo Message
Product TypeSorbent Pillow
Recycled Content (%)90
Specialized ApplicationsTight Spaces; Under Valves or Under Machinery Lifted Off the Floor
StandardsEPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Static DissipativeNo
UV ResistantNo
Volume Absorbed Per Pillow/Blanket (gal)1.75
Volume Absorbed per Pkg. (gal)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sorbent pillows have a large surface area that soaks up both oil- and water-based liquids. They are commonly placed in spill trays, placed under machinery, or wedged in hard-to-reach areas.
Feature
Sorbent Pillow Fluids Absorbed Universal Length 18 in Volume Absorbed Per Pillow/Blanket 1.75 gal Volume Absorbed per Pkg 28 gal Color/Pattern Gray Filler Material Polypropylene Outside Skin Material Polypropylene Recycled Content ( Percent) 90 Percent Package Type Case Package Quantity 16

Ulasan Produk

Tidak ada ulasan