BRADY SPC ABSORBENTS Universal Sorbent Pad & Roll (Lap Penyerap)

Sebelum PPN:
Rp709.900 - Rp5.399.900
Spesifikasi
Connector TypeNo Connector
DimpledYes
Dispenser BoxNo
Fluids AbsorbedUniversal
For Use With Chemical or Metal TypeUniversal
MaterialPolypropylene
Product TypeSorbent Roll
Recycled Content (%)No Recycled Content
StandardsEPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Static DissipativeNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sorbent pads are pre-cut to standard sizes, making them easier to grab and use. They clean up spills such as coolants, solvents, oils, paints, grease, and other water-based liquids.
Feature
Product Type Sorbent Pad Fluids Absorbed Oil-Only For Use With Chemical or Metal Type Oil Only Size 15 in x 19 in Volume Absorbed Per Pad 0.28 gal Volume Absorbed per Pkg 28 gal Color/Pattern Gray Material Polypropylene Number of Layers 1-ply Perforated Yes Perforated Size 7 1/2 in x 7 1/2 in Package Quantity 100

Ulasan Produk

Tidak ada ulasan