pig Universal Loose & Granular Sorbent

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC47131902
ColorTan
Container Size (lbs)25
Container TypeBag
Container Type and Capacity25lb Bag
DeodorizingNo
DisinfectingNo
Easy Clean UpYes
FeaturesLight Weight Absorbent is Easier than Clay to Carry and Use Without Injury
Fluids AbsorbedUniversal
NeutralizesNot a Neutralizer
Non-AbrasiveNo
Pallet Quantity80
Product TypeGranular Sorbent
Purchase QuantityBag, Pallet
ScentNot Scented
SeriesPLP
Silica FreeYes
Slip ResistantNo
Sold as Pallet/EachPallet
Specialized ApplicationsGeneral Absorbent
Standards29 CFR 1910.22(a)(2)
Volume Absorbed Range (gal)10 to 19
Volume Absorbed per Pkg. (gal)13
Weight (lbs)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These loose and granular sorbents are sprinkled on spills to absorb liquids and minimize the risk of slips and falls.
Feature
Granular Sorbent Fluids Absorbed Universal Container Type Bag Composition Detail Corncob Container Type and Capacity 25 lb Bag Weight 25 lb Volume Absorbed per Pkg 13 gal Specialized Applications General Absorbent Deodorizing No

Ulasan Produk

Tidak ada ulasan