ENPAC Spill Kit Tamper Seal

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC24141504
Background ColorRed
Dimensions (inch)2x7
LegendTamper Seal
Seal Height (inch)7
Seal Width (inch)2
Seals/Pack10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Knee pads with shin guards offer extended protection. Multiple elastic straps and hook-and-loop closures offer a secure fit for various leg girths. Applications include law enforcement and the military.
Feature
Tamper Indicating Label Legend Tamper Seal Background Color Red Dimensions 2 in x 7 in Seals/Pack 10 Seal Height 7 in Seal Width 2 in Package Quantity 10

Ulasan Produk

Tidak ada ulasan