ULTRATECH Spill Dike

Sebelum PPN:
Rp1.399.900 - Rp20.999.900
Spesifikasi
UNSPSC47131905
Drive OverNo
For use with Surface TypeSmooth Surfaces
Indoor/Outdoor UseIndoor, Outdoor
Maximum Liquid Temperature Exposure (°F)225 for up to 30 min
Maximum Temperature Limit (°F)160
Minimum Temperature Limit (°F)0 (zero)
Recycled Content (%)No Recycled Content
ShapeTriangular
Supports NPDES ComplianceYes
Supports SPCC ComplianceYes
Temperature Limit (°F)0 to 160
UV ResistantNo
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spill dikes are used to form a temporary barrier to contain spills. They are modular in construction and have interlocking components.
Feature
Spill Berm Connector Length 7 1/2 In Width 4 In Height 1 In Color Black Material Urethane Net Weight 1 Lb For Use With 2100 and 2050 Helps Comply With NPDES (National Pollutant Discharge Elimination System) and SPCC (Spill Prevention Control and Countermeasures) Rule

Ulasan Produk

Tidak ada ulasan