ULTRATECH Spill Deck & Platform Part & Accessories

Sebelum PPN:
Rp849.900
Spesifikasi
UNSPSC24101907
ColorBlack
Dimensions (inch)44x6x8
FluorinatedNo
For Use With BrandUltraTech
For Use With Mfr. Model Number2370, 2371, 2372
For use withUltraTech Ultra-Rack Containment Trays
Height (inch)8
Indoor/Outdoor UseIndoor, Outdoor
Length (inch)44
Length of Pallet/Deck Connection Pieces (inch)44
MaterialPolyethylene
Number of Pallet/Deck Connection Pieces1
Product TypeConnector
Width (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Spill Tray Connector Color Black Dimensions 44 in x 6 in x 8 in Fluorinated No For Use With UltraTech Ultra-Rack Containment Trays For Use With Brand UltraTech For Use With Mfr Model Number 2370 2371 2372 For Use with Series Ultra-Rack Containment Trays For Use With Grainger Item Number 3NJH9 3NJJ1 3NJJ2 Height 8 in Indoor/Outdoor Use Indoor Outdoor Length 44 in Length of Pallet/Deck Connection Pieces 44 in Manufacturer Warranty 5 yr Material Polyethylene

Ulasan Produk

Tidak ada ulasan