pig Spill Cleanup Disposal Bag

Sebelum PPN:
Rp519.900 - Rp3.099.900
Spesifikasi
Capacity (gal)10
ColorYellow
Dimensions (inch)18x30
LegendCaution Handle With Care
MaterialPolyethylene
Thickness (mil)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spill cleanup disposal bags are convenient for disposing of used sorbents and other materials used for cleaning up spills.
Feature
Disposal Bags Capacity 10 gal Seal Type Gusset Width 18 in Height 30 in Material Polyethylene Color Yellow Bag Closure Type Self Locking Legend Caution Handle With Care Thickness 3 mil Package Quantity 50

Ulasan Produk

Tidak ada ulasan