DURHAM MFG Spill Cabinet

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC30161801
Cabinet Size (inch)16-5/32x5-9/16x15
Container ColorYellow
Container TypeWall Cabinet
Empty or FilledEmpty
Includes Mounting FastenersNo
LockableYes
Product TypeEmpty Spill Cabinet
Weight (lbs)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cabinets come empty and are mounted to walls in designated areas to provide easy access to essential spill-control supplies.
Feature
Empty Spill Cabinet Specialized Applications Storage for Spill Control Container Type Wall Cabinet Yellow Empty Cabinet Size 16 5/32 in H x 5 9/16 in W x 15 in D Lockable Yes Product Weight 12 lb Includes Mounting Fasteners No

Ulasan Produk

Tidak ada ulasan